Single-Loop Temperature and Process Controllers: Type - Temperature Controller; Inputs - Temperature - Thermocouple; Outputs - Control - (1) Relay; Rating - Control Outputs - SPDT 250VAC 3A; Supply Voltage - Nominal - 100-240VAC; Temperature Input Type-Range - Thermocouple: Type J; DIN Size - 1/16 DIN; Enclosure Rating - NEMA 4, IEC IP66 (Front Cover); Ambient Temperature - -10 to 55 deg C (14 to 131 deg F); Connection - Screw Terminals; Display Type - Analog; Dimensions - WxHxD - 48x48x78 mm (1.89x1.89x3.07 in.); Mounting - 8-Pin Octal; Additional Information - Control Mode: ON/OFF or Proportional Control, Power Consumption: Approx. 3.6 VA; Manufacturer Series - E5C2
Additional Info: Control Mode: ON/OFF or Proportional Control, Power Consumption: Approx. 3.6 VA