Menu Search
OMRON #E5C2-R20J-32-572FW-AC120

Temperature Controller, Thermocouple Input, (1) Relay, SPDT 250VAC 3A

SKU # 61264711697 Manufacturer Series: E5C2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Controller
Inputs - Temperature: Thermocouple
Outputs - Control: (1) Relay
Rating - Control Outputs: SPDT 250VAC 3A
Supply Voltage - Nominal: 110-120VAC
Temperature Input Type-Range: Thermocouple: Type J
DIN Size: 1/16 DIN
Enclosure Rating: NEMA 4, IEC IP66 (front cover)
Ambient Temperature: 0 to 300 Degree C (32 to 572 Degree F)
Connection: Screw Terminals
Display Type: Analog
Dimensions - WxHxD: 48x48x78 mm (1.89x1.89x3.07 in.)
Mounting: 8 Pin Octal

Single-Loop Temperature and Process Controllers: Type - Temperature Controller; Inputs - Temperature - Thermocouple; Outputs - Control - (1) Relay; Rating - Control Outputs - SPDT 250VAC 3A; Supply Voltage - Nominal - 110-120VAC; Temperature Input Type-Range - Thermocouple: Type J; DIN Size - 1/16 DIN; Enclosure Rating - NEMA 4, IEC IP66 (Front Cover); Ambient Temperature - 0 to 300 deg C (32 to 572 deg F); Connection - Screw Terminals; Display Type - Analog; Dimensions - WxHxD - 48x48x78 mm (1.89x1.89x3.07 in.); Mounting - 8-Pin Octal; Additional Information - Control Mode: ON/OFF or Proportional Control, Power Consumption: Approx. 3.6 VA; Manufacturer Series - E5C2

Additional Info: Control Mode: ON/OFF or Proportional Control, Power Consumption: Approx. 3.6 VA