Single-Loop Temperature and Process Controllers: Type - Temperature Controller; Inputs - Temperature - Thermocouple; Inputs - Process - Current/Voltage; Outputs - Control - (1) Current ; Outputs - Additional - (1) Alarm; Rating - Control Outputs - 4-20mA; Supply Voltage - Nominal - 100-240VAC; Temperature Input Type-Range - Thermocouple: Type K, J, T, E, L, U, N, R, S, B, W, PL II; Process Input Type-Range - Current: 4-20mA, 0-20mA; Voltage: 1-5V, 0-5V, 0-10V; DIN Size - 1/16 DIN; Enclosure Rating - IP66 (Front Cover); Ambient Temperature - -10 to 55 deg C (14 to 131 deg F); Display Type - Digital; Display Size - PV: 11 mm, SV: 6.5 mm; Dimensions - WxHxD - 48x48x78 mm (1.89x1.89x3.07 in.); Additional Information - Case Color: Black, Auxiliary Output: 2; Manufacturer Series - E5CN-H
Additional Info: Case Color: Black, Auxiliary Output: 2