Menu Search
OMRON #E5EN-R3MT-500-N

Temperature Controller, Thermocouple/RTD Input, Current/Voltage, (1) Relay, SPST-NO 250VAC 3A

SKU # 61264760959 Manufacturer Series: E5EN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Controller
Inputs - Temperature: Thermocouple/RTD
Inputs - Process: Current/Voltage
Outputs - Control: (1) Relay
Outputs - Additional: (1) Alarm
Rating - Control Outputs: SPST-NO 250VAC 3A
Supply Voltage - Nominal: 100-240VAC
Temperature Input Type-Range: Thermocouple: Type K, J, T, E, L, U, N, R, S, B, W, PL II
Process Input Type-Range: Current: 4-20mA,0-20mA, Voltage: 1-5V, 0-5V, 0-10V
DIN Size: 1/8 DIN
Enclosure Rating: IP66 (front cover)
Ambient Temperature: -10 to 55 Degree C (14 to 131 Degree F)
Display Type: Digital
Display Size: PV: 11.8 mm, SV: 8.1 mm, MV: 5.8 mm
Dimensions - WxHxD: 48x96x78 mm (1.89x3.77x3.07 in.)

Single-Loop Temperature and Process Controllers: Type - Temperature Controller; Inputs - Temperature - Thermocouple/RTD; Inputs - Process - Current/Voltage; Outputs - Control - (1) Relay; Outputs - Additional - (1) Alarm; Rating - Control Outputs - SPST-NO 250VAC 3A; Supply Voltage - Nominal - 100-240VAC; Temperature Input Type-Range - Thermocouple: Type K, J, T, E, L, U, N, R, S, B, W, PL II; Process Input Type-Range - Current: 4-20mA,0-20mA, Voltage: 1-5V, 0-5V, 0-10V; DIN Size - 1/8 DIN; Enclosure Rating - IP66 (Front Cover); Ambient Temperature - -10 to 55 deg C (14 to 131 deg F); Display Type - Digital; Display Size - PV: 11.8 mm, SV: 8.1 mm, MV: 5.8 mm; Dimensions - WxHxD - 48x96x78 mm (1.89x3.77x3.07 in.) ; Additional Information - Case Color: Black, Auxiliary Output: 3; Manufacturer Series - E5EN

Additional Info: Case Color: Black, Auxiliary Output: 3