Menu Search
EATON CROUSE-HINDS SERIES #E1049-1833X-BK

Single Pole Female Receptacle Single Pin Double Cam

SKU # 66227587837 Manufacturer Series: E1049 Series
Type: Single Pole Female Receptacle
Device Connection: Single Pin Double Cam
Voltage: 1000V
Amps: 1135A max
Cable Size: 313-777 MCM
Color: Black
Enclosure Rating: NEMA 3
Material: Rubber

Additional Info: 45 degree Angle, Double Hole Bus Bar