Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Single Pole Power Connectors
Single Pole Receptacles
#E1049-1834X-Y
EATON CROUSE-HINDS SERIES
#E1049-1834X-Y
Single Pole Female Receptacle Single Pin Double Cam
SKU
#
66227587838
Manufacturer Series:
E1049 Series
Add to List
Add to Quote
Specifications
Type:
Single Pole Female Receptacle
Device Connection:
Single Pin Double Cam
Voltage:
1000V
Amps:
1135A max
Cable Size:
313-777 MCM
Color:
Yellow
Enclosure Rating:
NEMA 3
Material:
Rubber
Description
Additional Info: 45 degree Angle, Double Hole Bus Bar
Downloads
Data Sheet 1