(0)

EATON CROUSE-HINDS SERIES #E1049-1838X-W

Single Pole Female Receptacle Single Pin Double Cam

SKU: 66227587842
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Single Pole Female Receptacle
Device Connection: Single Pin Double Cam
Voltage: 1000V
Amps: 1135A max
Cable Size: 313-777 MCM
Color: White
Enclosure Rating: NEMA 3
Material: Rubber
Manufacturer Series: E1049 Series
Description
Single Pole Receptacles: Type - Single Pole Female Receptacle; Device Connection - Single Pin Double Cam; Volts - 1000V ; Amps - 1135 max; Cable Size - 313-777 MCM; Color - White; Enclosure Rating - NEMA 3; Material - Rubber; Additional Information - 45 degree Angle, Double Hole Bus Bar; Manufacturer Series - E1049 Series
Additional Info: 45 degree Angle, Double Hole Bus Bar