Menu Search
LEGRAND - PASS & SEYMOUR #PS40-FRBBK

Female Receptacle, 600VAC, 400A, 2/0-4/0 AWG, Black

SKU # 78500730835 Manufacturer Series: Series 16
RoHS Compliant
Type: Single Pole Female Receptacle
Device Connection: Double Cam
Conductor Termination: Set Screw, Double
Voltage: 600V AC
Amps: 400A
Cable Size: 2/0-4/0 AWG
Color: Black
Enclosure Rating: NEMA 3R, 4
Material: Nylon
Installation Style: Panel Mount