Menu Search
LEGRAND - PASS & SEYMOUR #PS40-MRBBL

Male Connector, 600 V, 400 A, 2/0 to 4/0 AWG, Blue

SKU # 78500730833 Manufacturer Series: Series 16
RoHS Compliant
Warning – California Prop 65
Type: Male Connector
Device Connection: Double Cam
Conductor Termination: Set Screw, Double
Voltage: 600V
Amps: 400A
Cable Size: 2/0 to 4/0 AWG
Color: Blue
Material: Nylon
Installation Style: Panel Mount

Warning – California Prop 65

Warning: This product can expose you to chemicals including DEHP and lead, which are known to the State of California to cause cancer and DEHP and lead, which are known to the State of California to cause birth defects or other reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.