Menu Search
LEGRAND - PASS & SEYMOUR #PS40-MRBG

Male Receptacle, 600VAC, 400A, 2/0-4/0 AWG, Gray

SKU # 78500730834 Manufacturer Series: Series 16
RoHS Compliant
Type: Single Pole Male Receptacle
Device Connection: Double Cam
Conductor Termination: Set Screw, Double
Voltage: 600V AC
Amps: 400A
Cable Size: 2/0-4/0 AWG
Color: Gray
Enclosure Rating: NEMA 3R, 4
Material: Nylon
Installation Style: Panel Mount