(0)

EATON #12HD364W

Fusible Single Throw, Heavy Duty Safety Switch 200A

SKU: 62258805429
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Rating - Amps: 200
Enclosure Rating: NEMA 12
Enclosure Construction: Stainless Steel w/Window
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Rating - Amps - 200; Enclosure Rating - NEMA 12; Enclosure Construction - Stainless Steel w/Window