Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 30A Class H

EATON #1HD361N

Fusible Single Throw, Heavy Duty Safety Switch 30A Class H

SKU #62103708417
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 30
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 15.88x8.12x10.00 in (403x206x254 mm)

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 4; Rating - Amps - 30; Enclosure Rating - NEMA 1; Enclosure Construction - Painted Steel; Enclosure Size - HxWxD: 15.88x8.12x10.00 in (403x206x254 mm)