Menu Search
EATON #12HD361CHRW

Switch, Single Throw; Heavy Duty Safety; 4 Pole; 3 Wire; 30A

SKU # 62258805416
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 4P
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 20HP/600V AC
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 24.13x8.00x10.25 in. (612x203x260 mm)