Menu Search
EATON #12HD362

Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 60A

SKU # 62258805056
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class J
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Rating - Amps: 60
Enclosure Rating: NEMA 12