(0)

EATON #CDG221UGB

Non-Fusible Single Throw, General Duty Safety Switch 30A

SKU: 62103707183
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 30
Rating - Horsepower: 3HP/240V AC
Enclosure Rating: NEMA 1
Enclosure Size: HxWxD: 10.69x6.38x6.88 in. (272x162x175 mm)
Description
Single-Throw Disconnect: Switch Type - Single Throw, General Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 240; Number of Poles - 2; Number of Wires - 2; Rating - Amps - 30; Rating - Horsepower - 3HP/240V AC; Enclosure Rating - NEMA 1; Enclosure Size - HxWxD: 10.69x6.38x6.88 in. (272x162x175 mm)