Menu Search
EATON #12HD364NF

Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 200A

SKU # 62258805071
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Rating - Amps: 200
Rating - Horsepower: 50HP/1 Phase 600V, 150HP/3 Phase 600V, 40HP/250V DC
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 27.63x15.91x11.25 in. (702x404x286 mm)

Additional Info: Additional Enclosure Ratings: NEMA 3R