Menu Search
EATON #4HD361NFW-316

Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 30A

SKU # 62103716966
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Rating - Amps: 30
Rating - Horsepower: 10HP/1 Phase 600V, 30HP/3 Phase 600V, 5HP/250V DC
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: HxWxD: 19.08x8.80x11.44 in. (485x224x291 mm)

Additional Info: Grade 316 Stainless Steel