Menu Search

EATON #4HD365NFWSS-316

Non-Fusible Single Throw, Heavy Duty Safety Switch 400A

SKU: 62103717960
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Rating - Amps: 400
Rating - Horsepower: 350HP/600V AC, 50HP/250VDC
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: HxWxD: 57.47x 24.12x12.43 in. (1460x612x316 mm)
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Rating - Amps - 400; Rating - Horsepower - 350HP/600V AC, 50HP/250VDC; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel; Enclosure Size - HxWxD: 57.47x 24.12x12.43 in. (1460x612x316 mm); Additional Information - Grade 316 Stainless Steel
Additional Info: Grade 316 Stainless Steel