Menu Search
EATON #4HD365NFWSS

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 400A

SKU # 62103707206
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 400
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel w/Window
Enclosure Size: HxWxD: 57.50x23.00x12.38 in (1461x584x318 mm)