Menu Search
EATON #12HD362NF

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 60A

SKU # 62258805060
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Steel