Menu Search

EATON #4HD362NFW

Non-Fusible Single Throw, Heavy Duty Safety Switch 60A

SKU: 62258805470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel w/Window
Enclosure Size: HxWxD: 19.12x8.12x10.25 in (486x206x260 mm)
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 60; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel w/Window; Enclosure Size - HxWxD: 19.12x8.12x10.25 in (486x206x260 mm)