The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON #3HD223N

Safety Switch, Fusible, 250 VDC, 240 VAC, 100 A

SKU # 62258805281
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240 VAC
Rating - Volts DC: 250 VDC
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 100 A
Rating - Horsepower: 15 Hp at 240 VAC 3 PH, 20 Hp at 250 VDC
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel