Menu Search
EATON #CDG321URB

Switch, General Duty Safety; 3 Pole; 3 Wire; 30A

SKU # 62103707200
Switch Type: General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts DC: 240
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 3R

Additional Info: Low Voltage DC Application