Menu Search
EATON #CDG222URB

Switch, Single Throw; General Duty Safety; 2 Pole; 2 Wire; 60A

SKU # 62103707192
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 60
Enclosure Rating: NEMA 3R