You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CDG223NGB

Switch, Single Throw; General Duty Safety; 2 Pole; 3 Wire; 100A

SKU # 62103707209
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class R
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel