Menu Search
EATON #CDG224NRK

Switch, Single Throw; General Duty Safety; 2 Pole; 3 Wire; 200A

SKU # 62103707651
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 200
Rating - Horsepower: 60HP/240V AC
Enclosure Rating: NEMA 3R