Menu Search
EATON #CDG221NRB

Switch, Single Throw; General Duty Safety; 2 Pole; 3 Wire; 30A

SKU # 62103707185
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 7.5HP/240V AC
Enclosure Rating: NEMA 3R
Enclosure Size: HxWxD: 10.81x6.38x 6.88 in. (275x162x175 mm)