Menu Search
EATON #GP121N

Switch, Single Throw; General Duty Safety; 2 Pole; 3 Wire; 30A

SKU # 62258805408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Plug Fuse
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel