Menu Search
EATON #G225N

Switch, Single Throw; General Duty Safety; 2 Pole; 3 Wire; 400A

SKU # 62258805387
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2P
Number of Wires: 3
Rating - Amps: 400
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel