Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON #CDG222NRB

Switch, Single Throw; General Duty Safety; 2 Pole; 3 Wire; 60A

SKU # 62103707190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 60
Rating - Horsepower: 15HP/240V AC
Enclosure Rating: NEMA 3R