Menu Search
Single-Throw Disconnect Switch, Single Throw; General Duty Safety; 3 Pole; 3 Wire; 60A
EATON #CDG322UGB

Switch, Single Throw; General Duty Safety; 3 Pole; 3 Wire; 60A

SKU # 62103707189
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel