You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CDG322URB

Switch, Single Throw; General Duty Safety; 3 Pole; 3 Wire; 60A

SKU # 62103707193
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 14.25x8.63x7.38 in (362x219x187 mm)