Menu Search
EATON #CDG321NRB

Switch, Single Throw; General Duty Safety; 3 Pole; 4 Wire; 30A

SKU # 62103707186
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 30
Rating - Horsepower: 1.5-3HP/1PH 240VAC, 3-7.5HP/3PH 240VAC
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 10.81x6.38x6.88 in. (274.6x162.1x174.8 mm)

Additional Info: Rainproof