Menu Search
EATON #1HD224N

Switch, Single Throw; Heavy Duty Safety; 2 Pole; 3 Wire; 200A

SKU # 62258805143
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2P
Number of Wires: 3
Rating - Amps: 200
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 27.63x16.00x11.25 in (702x406x286 mm)