Menu Search
EATON #1HD222N

Switch, Single Throw; Heavy Duty Safety; 2 Pole; 3 Wire; 60A

SKU # 62258805141
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class J
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 1