Menu Search
EATON #3HD363

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 100A

SKU # 62258805308
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel