Menu Search
EATON #4HD361W

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 30A

SKU # 62258805467
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel w/Window
Enclosure Size: HxWxD: 19.12x8.12x10.25 in (486x206x260 mm)