Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 600A
EATON #3HD366

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 600A

SKU # 62258805317
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 600
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 51.88x24.00x14.00 in (1316x610x356 mm)