Menu Search
EATON #1HD367

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 800A

SKU # 62258805199
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 800
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 55.88x25.38x14.00 in (1418x645x356 mm)