You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #1HD364N

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 200A

SKU # 62103708420
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 200
Rating - Horsepower: 50HP/1 Phase 600V, 150HP/3 Phase 600V, 40HP/250V DC
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 27.63x15.91x11.25 in. (702x404x286 mm)