Menu Search
EATON #3HD221N

Switch, Single Throw; Heavy Duty Safety; 4 Pole; 3 Wire; 30A

SKU # 62258805279
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 4P
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 5HP/250V DC
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 15.88x8.13x9.89 in. (403x207x251 mm)