Menu Search
EATON #4HD364NFW-316

Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 200A

SKU # 62103716968
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Rating - Amps: 200
Rating - Horsepower: 50HP/1 Phase 600V, 150HP/3 Phase 600V, 40HP/250V DC
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: HxWxD: 35.38x16.95x11.63 in. (899x430x295 mm)

Additional Info: Grade 316 Stainless Steel