Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 60A
EATON #4HD362NFW-316

Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 60A

SKU # 62103717959
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Rating - Amps: 60
Rating - Horsepower: 25HP/1 Phase 600V, 60HP/3 Phase 600V, 10HP/250V DC
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: HxWxD: 19.08x8.80x11.44 in. (485x224x291 mm)

Additional Info: Grade 316 Stainless Steel