Menu Search
EATON #1HD264

Switch, Single Throw; Heavy Duty Safety; 600V AC; 600V DC; 200A

SKU # 62258805156
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600 VAC
Rating - Volts DC: 600 VDC
Number of Poles: 2P
Rating - Amps: 200A
Rating - Horsepower: 50HP/1Phase 480V AC, 50HP/1Phase 600V AC, 50HP/3Phase 600V DC
Enclosure Rating: NEMA 1