Menu Search
EATON #1HD264NF

Switch, Single Throw; Heavy Duty Safety; 600V AC; 600V DC; 200A

SKU # 62103717348
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600 VAC
Rating - Volts DC: 600 VDC
Number of Poles: 2
Rating - Amps: 200A
Rating - Horsepower: 15HP/1Phase 240V AC, 50HP/1Phase 480V AC, 50HP/1Phase 600V AC, 50HP/3Phase 600V DC
Enclosure Rating: NEMA 1
Enclosure Size: 29.50 in. H x 17.50 in. W x 9.50 in. D