You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #12HD367W

Switch, Single Throw; Heavy Duty Safety; Class L; 600V AC; 800A

SKU # 62258805435
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class L
Rating - Volts AC: 600
Number of Poles: 3
Rating - Amps: 800
Rating - Horsepower: 500HP/600V AC
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 71.75x25.34x13.92 in. (1823x644x353 mm)