Menu Search
GENERAL ELECTRIC #TH4325

Spec-Setter Switch, Single Throw; Heavy Duty Safety; Fusible; 240V AC; 400A

SKU # 78316400929 Manufacturer Series: TH
Rating - Amps: 400
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel