Fusible Single Throw, Heavy Duty Safety Switch 60A

SKU: 78316406503
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Rating - Amps: 60
Rating - Horsepower: 30HP/480V AC, 50HP/600V AC, 10HP/250V DC
Enclosure Rating: NEMA 4
Enclosure Size: HxWxD: 19.38x9.38x5.31 in. (492x238x134 mm)
Manufacturer Series: Spec-Setter TH
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Rating - Amps - 60; Rating - Horsepower - 30HP/480V AC, 50HP/600V AC, 10HP/250V DC; Enclosure Rating - NEMA 4; Enclosure Size - HxWxD: 19.38x9.38x5.31 in. (492x238x134 mm); Additional Information - Additional Enclosure Ratings: NEMA 4X; Manufacturer Series - Spec-Setter TH
Additional Info: Additional Enclosure Ratings: NEMA 4X