(0)

GENERAL ELECTRIC #THN3366

Spec-Setter Non-Fusible Single Throw, Heavy Duty Safety Switch 600A

SKU: 78316413317
Manufacturer Series: TH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 600
Rating - Horsepower: 500HP/600V AC, 50HP/250V DC
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 600; Rating - Horsepower - 500HP/600V AC, 50HP/250V DC; Enclosure Rating - NEMA 1; Enclosure Construction - Painted Steel; Additional Information - Application: 3 Pole or 2 Pole with Switching Neutral; Manufacturer Series - Spec-Setter TH
Additional Info: Application: 3 Pole or 2 Pole with Switching Neutral