Menu Search
GENERAL ELECTRIC #TG3225

Spec-Setter Switch, Single Throw; General Duty Safety; Class K/H/R; 100A

SKU # 78316400856 Manufacturer Series: TG
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class K, H, R
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2P
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel